ბეწვსახერხის პირი
Length (L) | 150 mm |
Min./max teeth spacing | 3.6-5.1 mm |
Thickness | 1.25 mm |
Especially suitable for | Window construction Wood with metal PVC, plastic in general Aluminium |
Suitable for | Hardwood, softwood Fibreboard Plywood |
Min./max. material thickness | 10-100 mm |
Number of pieces | 5 PCS |