დამჭერი-5/4IN-M8-(40-43)
Min./max. grip range (ØD) | 40-43 mm |
Connection thread (G) | M8 |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1.5 mm |
Permissible load | 800 N |
Min./max. temperature resistance | -40 to 120 °C |
Material | Steel |
Surface | Zinc plated |
Weight | 65 g |
Silicone-free | Yes |
Halogen-free | Yes |