ხრახნის მოსაჭრელი
Type description | Third tap |
Standards | DIN 352 |
Thread type x nominal diameter | M10 |
Pitch | 1.5 mm |
Length | 70 mm |
Thread length (metric thread) | 24 mm |
Shaft diameter | 7 mm |
Size of square | 5.5 mm |
Core hole diameter | 8.5 mm |
Material | HSS |
Thread type | Metric thread |