რეზბის საჭრელი M3
Type description | For metric ISO thread DIN 13 |
Cutting material | HSS |
Surface | Plain |
Thread type | Metric thread |
Form | B |
Tolerance class | 6g |
Thread type x nominal diameter | M3 |
Pitch | 0.5 mm |
Outer diameter | 20 mm |
Height | 5 mm |
Material to be processed | Steel Cast iron |