ხრახნის მოსაჭრელი
Type description | Taper tap |
Standards | DIN 352 |
Thread type x nominal diameter | M2 |
Pitch | 0.4 mm |
Length | 36 mm |
Thread length (metric thread) | 8 mm |
Shaft diameter | 2.8 mm |
Size of square | 2.1 mm |
Core hole diameter | 1.6 mm |
Material | HSS |
Thread type | Metric thread |