სახეხი ქვა TH6,0-BR22,2-D115MM
Diameter x thickness | 115 x 6.0 mm |
Drill hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 80 m/s |
Versatility (points system) | 2 of 4 points |
Service life (points system) | 2 of 4 points |
Removal speed (points system) | 2 of 4 points |
Removal performance (points system) | 2 of 4 points |