დანის პირი
Length (L) | 150 mm |
Min./max teeth spacing | 1.8-2.6 mm |
Thickness | 0.9 mm |
Especially suitable for | Metal profiles and pipes Thick metal sheets Aluminium Non-ferrous metal Wood with metal |
Min./max. material thickness | 3-10 mm |
Number of pieces | 5 PCS |