ფიალა
Diameter (Ø) | 46 mm |
Cutting depth | 32 mm |
Recommended rotation speed in soft steel | 190 rpm |
Recommended rotation speed in tool steel and stainless steel | 95 rpm |
Recommended rotation speed in cast iron | 125 rpm |
Recommended rotation speed in brass | 250 rpm |
Recommended rotation speed in aluminium | 285 rpm |