სახეხი დისკი 180მმ
Diameter x thickness | 180 x 8.0 mm |
Drill hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 8500 rpm |
Material to be processed | Steel |
Max. circumferential speed | 80 m/s |
Versatility (points system) | 1 of 4 points |
Service life (points system) | 4 of 4 points |
Removal speed (points system) | 3 of 4 points |
Removal performance (points system) | 3 of 4 points |