ბრტყელტუჩა L180MM
ბრტყელტუჩა ელექტრიკოსის.
Length (L) | 180 mm |
Length in inches (L) | 7 in |
Max. medium wire diameter cutting capacity | 3.4 mm |
Max. hard wire diameter cutting capacity | 2.2 mm |
Max. cable diameter cutting capacity in aluminium/copper | 12 mm |
Max. aluminium/copper wire cross-section cutting capacity | 16 mm² |
Material | Steel |
Surface | Chrome plated |
Material of the grip handle | 2-component plastic |
ISO | 5746 |