კარაბინი
Thread type x shackle bolt diameter (d2) | M 6 mm |
Shackle diameter (d1) | 6 mm |
Shackle internal width (b1) | 8 mm |
Shackle external width (b2) | 18 mm |
Internal shackle height (centre bolt) (h1) | 21 mm |
Design | Curved |
Material | Steel |
Surface | Zinc plated |
Form | A |
Nominal size | 0.16 |
Load capacity | 160 kg |
RoHS-compliant | Yes |