ძლიერი მოქმედების საწმენდი 500ML
Highly-effective special cleaner containing solvents. NSF-certified.
High cleaning performance
Ideal for the removal of oily, greasy, sooty, and lightly resinified dirt
Short flash-off time
- Fast cleaning with no residue
- Short downtime of the machine parts to be treated
- No second application required
Good material compatibility
- FKM and polymer seals do not swell.
- Causes no corrosion on metal surfaces such as iron, steel, stainless steel, aluminium, brass
Spray head with direct jet
Targeted and effective cleaning of contaminated parts
Acetone-, AOX- and silicon-free
Notice
Prior to application, check the compatibility of rubber, plastic parts and painted surfaces on an invisible area.
NSF K1 registered (no.: 150705, 150706), complies with requirements of USDA K1.
მოხმარების წესი:
შეაფრქვიეთ გასაწმენდ ზედაპირზე და შემდეგ გულმოდგინედ გაწმინდეთ სუფთა ნაჭრით