პლასმასის დუბელი14X76
Anchor diameter | 14 mm |
Material | PA - Polyamide |
Colour | Anthracite |
Anchor length (l) | 76 mm |
Nominal drill-bit diameter (d 0) | 14 mm |
Drill hole depth (t) | 85 mm |
Edge clearance (a r) | 80 mm |
Embedding depth (h s) | 75 mm |
Min. required screw diameter | 10 mm |
Max. required screw diameter | 12 mm |
Required screw length (l s) | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter |
Max. attachment height (d a) - condition | Dependent on screw length |
Type description | SHARK PRO |