კლიფსა
Plastic expanding rivet, type S
MP-TOYOTA-PLA-EXPNDRRIV-PH-BLACK
Min./max. drill hole diameter | 4.5-5 mm |
Min./max. attachment thickness | 1.2-3 mm |
Head diameter (B) | 18 mm |
Head height (C) | 2.3 mm |
Length of expanding mandrel (D) | 7.5 mm |
Diameter of expanding mandrel (A) | 5.5 mm |
Colour | Black |
Corresponds to original spare part number | 9046706150C0 |