სამაგრი "კლიფსა" უთავო 6-6.2/2-10/20 მმ
Plastic expanding rivet, type 2
EXPNDRRIV-PLA-BMW-BUMPER-BLACK-HDD20,0
Base similar to a pine tree clip, without cap
Min./max. drill hole diameter | 6-6.2 mm |
Min./max. attachment thickness | 2-10 mm |
Head diameter (B) | 20 mm |
Head height (C) | 2 mm |
Length of expanding mandrel (D) | 17.4 mm |
Diameter of expanding mandrel (A) | 6.5 mm |
Material | PA 66 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 51111944537 |
Application area
- Rapid attachment of sheet metal, cardboard and plastics
- For use in the automotive industry and all fastening applications