კლიფსა OPEL
Min./max. drill hole diameter | 8-8 mm |
Min./max. attachment thickness | 0.7-2 mm |
Head diameter (B) | 16 mm |
Head height (C) | 2 mm |
Length of expanding mandrel (D) | 10.5 mm |
Diameter of expanding mandrel (A) | 7.8 mm |
Material | PA - Polyamide |
Colour | Black |
Corresponds to original spare part number | 94530507, 1719245, 90138810 |
Corresponds to original spare part number 2 | 90138810 |