კლიფსა
Plastic nut, type 1
PLANUT-MB-COVER-TUNNEL-D16
Quick and simple fitting
Through pressure on the bolt (only with coarse thread bolts)
Removal possible
Through unscrewing the nuts
Suitable for screw | Diameter 5.0 mm |
Flange diameter | 16 mm |
Height | 11 mm |
Width across flats | 10 mm |
Material | PA - Polyamide |
Colour | Black |
Corresponds to original spare part number | 16131176747, A0039900251 |