კლიფსა
Min./max. drill hole diameter | 8-8.2 mm |
Min./max. attachment thickness | 2-4.5 mm |
Head diameter (B) | 20 mm |
Head height (C) | 2.6 mm |
Length of expanding mandrel (D) | 7 mm |
Diameter of expanding mandrel (A) | 8 mm |
Material | PA - Polyamide |
Colour | Black |
Corresponds to original spare part number | 781324, A1239900292 |