კლიფსა
Plastic expanding rivet, type 1
EXPNDRRIV-UNI-BLACK
Min./max. drill hole diameter | 5-5.7 mm |
Min./max. attachment thickness | 1.5-5 mm |
Head diameter (B) | 10 mm |
Head height (C) | 2 mm |
Length of expanding mandrel (D) | 7.5 mm |
Diameter of expanding mandrel (A) | 5 mm |
Material | PA - Polyamide |
Colour | Black |
Corresponds to original spare part number | N0385051, 51118108145 |