კლიფსა
Expanding nut, type 2
EXPNDNUT-VW/AUDI-CLIP-FENDER
Suitable for screw diameter min./max. | 4.8-4.8 mm |
Min./max. attachment thickness | 0.7-1.5 mm |
Min./max. length | 6.8-7 mm |
Total height | 12 mm |
Min./max. width | 7.4-7.6 mm |
Material | Glass-fibre reinforced polyamide |
Colour | Black |
Corresponds to original spare part number | 811807577C |
Screw-in area open
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal