სპილენძის საყელური
![]() | |
Outer diameter (d2) | 19.9 mm |
Internal diameter (d1) | 15.2 mm |
Thickness (h1) | 1.5 mm |
Nominal size | 15 x 20 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
![]() | |
Outer diameter (d2) | 19.9 mm |
Internal diameter (d1) | 15.2 mm |
Thickness (h1) | 1.5 mm |
Nominal size | 15 x 20 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |