სპილენძის საყელური -DIN7603-CU-A-23X28
![]() | |
Outer diameter (d2) | 27.9 mm |
Internal diameter (d1) | 23.3 mm |
Thickness (h1) | 1.5 mm |
Nominal size | 23 x 28 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Suitable for male thread (imperial) | R 5/8 inch |