ალმასის დისკი
Versatility (points system) | 3 of 4 points |
Service life (points system) | 3 of 4 points |
Cutting speed (point system) | 4 of 4 points |
Cut quality (point system) | 3 of 4 points |
Diameter (Ø) | 125 mm |
Drill hole | 22.23 mm |
Segment height | 10 mm |
Segment thickness | 1.4 mm |
Segment connection | Sintered |
Max. rotation speed | 12200 rpm |
Max. circumferential speed | 80 m/s |