სპილენძის საყელური DIN7603-CU-A-17X21X1,5
Outer diameter (d2) | 20.9 mm |
Internal diameter (d1) | 17.2 mm |
Thickness (h1) | 1.5 mm |
Nominal size | 17 x 21 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Corresponds to original spare part number | Mercedes: 007 603 017102 |
Suitable for male thread (imperial) | R 3/8 inch |