სპილენძის საყელური DIN7603 CU-A-32X38
![]() | |
Outer diameter (d2) | 37.9 mm |
Internal diameter (d1) | 32.3 mm |
Thickness (h1) | 2 mm |
Nominal size | 32 x 38 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Corresponds to original spare part number | Mercedes: 007 603 032101 |