მოქლონი A2/A2-(1,0-3,0)-3,0X6
![]() | |
Nominal diameter x length (d1 x l1) | 3.0 x 6 mm |
Min./max. grip range | 1.0-3.0 mm |
Head diameter (dk) | 6.5 mm |
Head height (k1) | 0.8 mm |
Min./max. drill hole diameter | 3.1-3.2 mm |
Shear-fracture load | 1600 N |
Tensile fracture load | 2000 N |
Material of the sleeve | Stainless steel A2 |
Material of the mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Standards | WN 931 |
RoHS-compliant | Yes |