მოქლონი 6X10
Nominal diameter x length (d1 x l1) | 6.0 x 10.0 mm |
Min./max. grip range | 4.0-6.0 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 1.9 mm |
Shear-fracture load | 2800 N |
Tensile fracture load | 3500 N |
Material of the sleeve | Aluminium, AlMg 2.5 |
Material of the mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Standards | WN 936 |
RoHS-compliant | Yes |