WSH-SCRSEAL-(A2C)-13,7X22,0X1,5
Material of the clamp band | Ferritic steel F1 |
Surface of the clamp band | Plain |
Material of the screw | Steel |
Surface of the screw | Zinc plated |
Material of the housing | Ferritic steel F1 |
Width of band | 9 mm |
Min./max. grip range | 8-16 mm |
Drive type | H |
Width across flats (SW) | 7 mm |
Tightening torque | 3 Nm |
Standards | DIN 3017 |
RoHS-compliant | Yes |