სპილენძის საყელური DIN7603 CU-A-6X10X1
Outer diameter (d2)
9.9 mm
Internal diameter (d1)
6.2 mm
Thickness (h1)
1 mm
Nominal size
6 x 10 mm
Material
Copper
Surface
Plain
RoHS-compliant
Yes
Form
A
DIN
7603
Max. temperature resistance
300 °C
Corresponds to original spare part number
Mercedes: 007 603 006106, VW/Audi: N.013 804.2