სპილენძის საყელური
![]() | |
Outer diameter (d2) | 19.9 mm |
Internal diameter (d1) | 14.2 mm |
Thickness (h1) | 1.5 mm |
Nominal size | 14 x 20 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Corresponds to original spare part number | Chrysler: 05073946AA, Daewoo: 09160-14003, Mazda: 9956-41-400, Mercedes: 007 603 014106, Opel: 20 91 046, Suzuki: 09168-14015-666, VW/Audi: N.013 849.2 |
Suitable for male thread (imperial) | R 1/4 inch |