დუბელი -8X40
Anchor diameter | 8 mm |
Anchor length (l) | 40 mm |
Embedding depth (h nom) | 40 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Required wood screw diameter (d scr.wood) | 4.5 - 6 mm |
Required particle-board screw diameter (d scr.particle) | 6 mm |
Embedding depth (h s) | 40 mm |
Centre-to-centre distance (a) | 80 mm |
Edge clearance (a r) | 40 mm |
Drill hole depth (t) | 50 mm |
Max. attachment height (d a) - condition | Dependent on screw length |
Required screw length (l s) | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter |