სპილენძის საყელური
![]() | |
Outer diameter (d2) | 23.9 mm |
Internal diameter (d1) | 18.2 mm |
Thickness (h1) | 1.5 mm |
Nominal size | 18 x 24 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Corresponds to original spare part number | Mercedes: 007 603 018104, Opel: 20 91 019 |
Suitable for male thread | 18 x 1.5 mm |