ქანჩი
Thread type x nominal diameter (D) | M6 |
Height (h1) | 9 mm |
Height of drive-in tip (a1) | 7 mm |
Width (b1) | 19 mm |
Drill hole diameter | 7.5 mm |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 9 mm |
Height of drive-in tip (a1) | 7 mm |
Width (b1) | 19 mm |
Drill hole diameter | 7.5 mm |
Material | Steel |
Surface | Zinc plated |