ხრახნიანი მოქლონი -(A2B)-(0,3-2,0)-10,5X6,3-M4
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M4 |
Head diameter (d1) | 7.1 mm |
Outer diameter (d2) | 6.3 mm |
Length (l1) | 10.4 mm |
Head height (k1) | 0.45 mm |
Min./max. grip range (s1) | 0.3-2.0 mm |
Drill hole diameter | 6.4 mm |
Head type | Small countersunk head |
Tensile fracture load | 6800 N |
Shear-fracture load | 2200 N |
Max. tightening torque | 3 Nm |