კეთილი იყოს თქვენი მობრძანება Würth Georgia

საქარე მინის საწმენდი ჯაგრისი 550მმ

Suitable for vehicles with OE fittings or hook attachments

Single flat blade available in 11 lengths

97% market coverage

Thanks to the availability of adapters for all conventional OE interfaces

Easy installation

  • "Click in" function
  • The adapters are numbered for quicker identification

Optimum properties, even at high speeds (>130 km/h)

  • Symmetrical spoiler
  • Nano coating

Good wind resistance

Slimline design allows a good fit to the windscreen

Refillable

Replacement rubber can be easily exchanged

Includes 1 adapter each of 1–6 (adapter 1 pre-installed for hook)

Notice

Looking for the right windscreen wiper for your vehicle? The windscreen wiper finder will help you! This is available at www.wuerth.de/scheibenwischer

0848333550
42.00