კარბიტის ბურღი 18MM
Form | Cylindrical shape |
Head diameter x cutting edge length | 6 x 18 mm |
Length | 50 mm |
Shaft diameter | 6 mm |
Material to be processed | Steel Cast metal Stainless steel Special alloy Hard and tough material Non-ferrous metal |
Suitable for hardnesses up to | 60 HRC |
Quality | Würth-Standard |
Teeth type | MX |
Cutting material | Carbide |
Surface | Plain |
Service life (points system) | 2 of 4 points |
Cutting efficiency (point system) | 2 of 4 points |
Surface quality/finish (points system) | 2 of 4 points |
Versatility (points system) | 3 of 4 points |
Guiding behaviour (point system) | 2 of 4 points |
Shank style | Cylindrical |