ექვსწახნაგა
![]() | |
Thread type x nominal diameter (D) | M4 |
Height (m1) | 4.2 mm |
External drive (s1) | WS7 |
Standards | DIN Similar to 980 |
Material | Stainless steel A2 |
Surface | Tin plated |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against losing by clamping |
Thread type | Metric thread |
RoHS-compliant | Yes |