სპილენძის საყელური DIN7603-CU-A-14X20X3
Outer diameter (d2) | 19.9 mm |
Internal diameter (d1) | 14.2 mm |
Thickness (h1) | 3 mm |
Nominal size | 14 x 20 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Outer diameter (d2) | 19.9 mm |
Internal diameter (d1) | 14.2 mm |
Thickness (h1) | 3 mm |
Nominal size | 14 x 20 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |