ანკერი
Metric anchor diameter | M12 |
Anchor length (l) | 107 mm |
Max. attachment height (t fix) | mm |
Width across flats | 19 mm |
Nominal drill-bit diameter (d 0) | 18 mm |
Drill hole depth (h 1) | 105 mm |
Effective anchoring depth (h ef) | 80 mm |
Material | Steel |
Surface | Zinc plated |
Torque during anchoring (T inst) | 80 Nm |
Through-hole in the component to be connected (d f) | 20 mm |