ბოლტ-ანკერი A4/70-20-M10X95
Metric anchor diameter | M10 |
Anchor length (l) | 95 mm |
Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) | 20 / 48 / 70 mm |
Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) | 26 / 42 / 65 mm |
Width across flats | 17 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Material | Stainless steel A4 |
Through-hole in the component to be connected (d f) | 12 mm |
Approval | ETA-02/0001 |