ლითონის ანკერი -A2K)-55-M24X300
Type description | W-VD-A/S 5.8 |
Metric anchor diameter | M24 |
Property class | 5.8 |
Attachment height (t fix) | 55 mm |
Anchor length (l) (l) | 300 mm |
Effective anchoring depth (h ef) | 210 mm |
Nominal drill-bit diameter cartridge system (d 0) | 28 mm |
Nominal drill-bit diameter injection system (d 0) | 28 mm |
Drill hole depth (h 0) | 210 mm |
Approval | ETA-06/0074 ETA-09/0040 ETA-12/0164 ETA-05/0034 ETA-12/0569 ETA-17/0127 ETA-19/0543 ETA-21/0168 |
Material | Steel |
Surface | Zinc plated |