თერმოკუმშვადი მილი, შავი (3,2-1,6MM)
Colour | Black |
Diameter | 3.2 mm |
Diameter (shrunk) | 1.6 mm |
Sleeve-wall thickness when shrunk | 0.43 mm |
Dielectric strength | 20 kV/mm |
Min./max. shrinkage temperature | 90 to 200 °C |
Min./max. temperature conditions | -55 to 125 °C |
Material | Polyolefin |
Flame-retardant | Yes |
Length | 10 m |