მოქლონი ST/ST-A2K-(4,0-6,0)-5,0X10
![]() | |
Nominal diameter x length (d1 x l1) | 5 x 10 mm |
Min./max. grip range | 4.0-6.0 mm |
Head diameter (dk) | 9.50 mm |
Head height (k1) | 1.60 mm |
Min./max. drill hole diameter | 5.1-5.2 mm |
Shear-fracture load | 3100 N |
Tensile fracture load | 4000 N |
Material of the sleeve | Steel |
Material of the mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Standards | ISO 15979 |
RoHS-compliant | Yes |