ANC-(W-SAI)-(A2K)-M12X70
Anchor diameter | 12 mm |
Anchor length (l) | 75 mm |
Max. attachment height (t fix) | 300 mm |
Nominal drill-bit diameter (d 0) | 18 mm |
Drill hole depth (h 1) | 85 mm |
Effective anchoring depth (h ef) | 63 mm |
Through-hole in the component to be connected (d f) | 14 mm |
Material | Steel |
Surface | Zinc plated |