უჟანგავი ფოლადის სფრეი 400 მლ
STAINLESS STEEL SPRAY PERFECT
Outstanding long-term protection and optimum metal surface appearance
High layer thickness with first spray coat
- Very safe due to optimal protection against weathering
- Minimal time required, as only one work step is necessary
- Provides good coverage
Versatile use thanks to adjustable spray head
Large-area and minor repairs can be carried out quickly and safely with the variable spray head.
High degree of resistance to running
High abrasion resistance
Notice
Perfect zinc spray and Perfect zinc spray, light contain zinc, and therefore offer optimum, active cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust.
Not suitable as adhesive base for PU, MS polymer and hybrid sealing compounds.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Chemical basis | Acrylated alkyd combination |
Contents | 400 ml |
Colour | Stainless steel coloured |
Dry layer thickness (first back-and-forth motion) | 30 µm |
Min. dust-drying time | 15 min |
Conditions for dust-drying time | at recommended dry layer thickness |
Min. curing time | 10 h |
Max. curing time | 12 h |
Fully hardening/curing conditions | At recommended dry layer thickness |
Max. temperature resistance | 240 °C |
Density | 1.06 g/cm³ |
Coating thickness | 30 µm |
Recoatable/Can be painted over | Conditional, preliminary testing required |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 10°C to 25°C |
Min. flashing point | -42 °C |
Min. grip strength | 20 min |
Grip strength conditions | at recommended dry layer thickness |
Cross-cut test | MAN 0-1 |
Cross-cut test conditions | in accordance with DIN 53151 |
AOX-free | Yes |
Spot weldable | No |
Substrates with good adhesion | Wood |