Metall
Home
/
Consumables
/
DRILLS
/
Metall
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
DM624000450
HSS Twis drill 4.5
2.15
₾
+
−
Buy now
CODE:
DM624000420
HSS Twis drill 4.2
2.30
₾
+
−
Buy now
CODE:
DM648771016
Hammer drill 10.0 160
8.90
₾
+
−
Buy now
CODE:
DM648771216
Hammer drill 10.0 160
11.00
₾
+
−
Buy now
CODE:
DM624000220
Twist Drill HSS 2.2 mm
1.30
₾
+
−
Buy now
CODE:
DM624000120
Twist Drill HSS 1.2 mm
0.75
₾
+
−
Buy now
CODE:
DM624001020
Twist Drill HSS 10.2 mm
9.80
₾
+
−
Buy now
CODE:
DM648771021
Hammer drill 10.0 210
14.00
₾
+
−
Buy now
CODE:
DM648778016
Hammer drill 8.0 160
7.60
₾
+
−
Buy now
CODE:
DM624001100
Twist Drill HSS 11.0 mm
10.00
₾
+
−
Buy now
CODE:
DM624000620
Twist Drill HSS 6.2 mm
3.80
₾
+
−
Buy now
CODE:
DM648778021
Hammer drill 8.0 210
8.40
₾
+
−
Buy now
CODE:
DM648771221
Hammer drill 12.0 210
15.00
₾
+
−
Buy now
CODE:
DM624000800
Twist Drill HSS 8.0 mm
5.30
₾
+
−
Buy now
CODE:
DM624000550
HSS Twis drill 5.5
3.00
₾
+
−
Buy now
Show another 6 products
Prev
1
2
3
Next
Adapters, extenders
ceramic, tiles, marble and granite drill
Cobalt drill bits
Concrete
Concrete drills
Diamond
Drills
Flat chisel
Magnetic
Metal dril
Metall
Milling cutters
Removal of spot welding
Various
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾