screw
Home
/
Building
/
Fasteners, clamps
/
screw
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
021248 38
SCR-DBIT-CS-H2-(A2K)-4,8X38
0.33
₾
+
−
Buy now
CODE:
006710 35
SCR-DIN961-10.9-WS17-(A2C)-M10X1,0X35
0.64
₾
+
−
Buy now
CODE:
026351035
SCR-DIN961-10.9-WS17-(P3E)-M10X1,0X35
1.90
₾
+
−
Buy now
CODE:
006000445
SCR-FLG-SI7380-10.9-IH2,5-(A2K)-M4X45
0.91
₾
+
−
Buy now
CODE:
006003430
SCR-FLG-SI7380-10.9-IH2,5-M4X30
0.41
₾
+
−
Buy now
CODE:
006003550
SCR-FLG-SIDIN7380-10.9-IH3-M5X50
0.35
₾
+
−
Buy now
CODE:
025501625
SCR-FLPT-DIN913-45H-IH8-(A2K)-M16X25
2.50
₾
+
−
Buy now
CODE:
012235 32
SCR-HEX-DIN7976-C-A2-WS5,5-3,5X32
0.80
₾
+
−
Buy now
CODE:
00578 40
SCR-HEX-DIN933-8.8-WS13-(A2K)-M8X40
0.55
₾
+
−
Buy now
CODE:
005514 30
SCR-HEX-DIN933-8.8-WS22-M14X30
1.50
₾
+
−
Buy now
CODE:
009610 10
SCR-HEX-DIN933-A2/70-WS17-M10X10
0.79
₾
+
−
Buy now
CODE:
026358 25
SCR-HEX-DIN961-10.9-WS13-(P3E)-M8X1,0X25
1.00
₾
+
−
Buy now
CODE:
027406 30
SCR-HEX-FLG/UKV-8.8-WS10-(A2K)-M6X30
0.58
₾
+
−
Buy now
CODE:
027401030
SCR-HEX-FLG/UKV-8.8-WS15-(A2K)-M10X30
1.30
₾
+
−
Buy now
CODE:
005216 270
SCR-HEX-ISO4014-10.9-WS24-M16X270
25.00
₾
+
−
Buy now
Show another 15 products
Prev
1
2
3
4
5
6
7
8
9
10
11
Next
Anchor
Anchors
Chemical
Clamps
clip
Hexagonal Screw
Metal clamps
Metal Gaskets
O-ring maker
O-ring Set
Pipe clamps
Plastic Tie
Rivets
Rope hold
screw
screw stem
screws
sets
Spring
Various
Washer
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾