VLT-PROTGLOV-LATEX-1000V-SZ10
For working voltages up to 1000 V/AC
- Good flexibility
- Good sense of touch
- Layer thickness according to the standard max. 1 + 0.6 mm
- Supplied in a UV-resistant PE storage pouch
Resistant to acid, oil, ozone and cold temperatures (category RC)
EN 60903
EN 61482-1+2
- Level 1: 4 kA/0.5 s/300 mm
- Level 2: 7 kA/0.5 s/300 mm
Size | 10 |
Length | 410 mm |
Material thickness | 1 mm |
Material | Natural latex |
Colour | Red |
Standards | EN 61482-1-2 |
Category | III |
Class | 0 - Operating voltage < 1000 volts |
Utilisation voltage (AC voltage) | 1000 V/AC |
Utilisation voltage (DC voltage) | 1500 V/DC |
Testing voltage (AC voltage) | 5000 V/AC |
Testing voltage (DC voltage) | 10000 V/DC |