PROTGLOV-CHEM-LATEX-YELLOW-SZ9

Liquid-proof, premium-quality cleaning glove made from natural latex

  • Diamond structure for a secure grip
  • Extremely elastic
  • Optimum sense of touch
  • Food safe
  • Silicone-free manufacturing process

Application area

  • For cleaning tasks in industrial, commercial and domestic settings
  • Laboratory work
  • Food industry
  • Agriculture
  • Maintenance, cleaning and care activities

Size

9

Material

Natural latex

Interior finish

Flocklined

Standards

EN 388, EN 374, EN 420

Category

III

Length

300 mm

Material thickness

0.42 mm

Tolerance, material thickness (+/-)

0.03 mm

Colour

Yellow

089941503
6.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular