KNFE-UNI-1K-STAINLESS/ST-440-L225MM

Length

225 mm

Blade length

100 mm

Thickness of blade

2 mm

Width of knife blade

20 mm

Material

Stainless steel AISI 440

Material of the grip handle

1-component plastic

Design

With quiver

With high-quality 440 A stainless steel blade and case

Easy to handle

Ergonomic handle shape and fine, textured surface

Universal use

High cutting hardness of 56 HRC

Stable

The knife blade is extremely securely connected to the handle.

Optimal storage and protection against injuries

High-quality case with belt clip

071566 542
48.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular